Zoro Homepage

Simulator Set, Trailer Wheel, 16", 8 Lug

  • Mfr # NDT165

  • Zoro # G8715281


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Application
Mounts to 16" and 16-1/2"" Diameter by 6" Wide, Dual Wheel, 8 Lug on 6-1/2" Bolt Circle, 5/8" Lug Stud Trailer Applications
For Use With
Fits: 16" and 16-1/2" 8 Lug Dual Wheel Tandem Trailers (Set of 4)
Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDT165
Zoro #
G8715281
UPC #
00831872002515
Country of Origin
China

Details

Application
Mounts to 16" and 16-1/2"" Diameter by 6" Wide, Dual Wheel, 8 Lug on 6-1/2" Bolt Circle, 5/8" Lug Stud Trailer Applications
For Use With
Fits: 16" and 16-1/2" 8 Lug Dual Wheel Tandem Trailers (Set of 4)
Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Item
Simulator Set,Trailer Wheel,16",8 Lug

Description

Simulator Set,Trailer Wheel,16 In.,8 Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.