Zoro Homepage

Simulator Set, Universal Ring, 19.5

  • Mfr # QC1019

  • Zoro # G803614722


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Size (In.)
19-1/2"
Application
Mounts to 19-1/2" Diameter Wheels Using An Expansion Ring Which Mounts in Outer Lip of Wheel
Type
Simulator Set
Includes
Set of 4 Wheel Covers; Rear Valve Extentions; Mounting Hardware; Installation Tool; Instruction Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC1019
Zoro #
G803614722
UPC #
00831872003307
Country of Origin
China

Dimensions

Size (In.)
19-1/2"

Details

Material
Stainless Steel
Application
Mounts to 19-1/2" Diameter Wheels Using An Expansion Ring Which Mounts in Outer Lip of Wheel
Type
Simulator Set
Includes
Set of 4 Wheel Covers; Rear Valve Extentions; Mounting Hardware; Installation Tool; Instruction Sheet
Item
Simulator Set,Universal Ring,19.5"
For Use With
Fits:19-1/2" 6, 8 and 10 Lug Wheels

Description

Simulator Set,Universal Ring,19.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.