Zoro Homepage

Stud Extender, Jam Nut, 9/16 In ID, 1 In

  • Mfr # PNF10STX

  • Zoro # G4043864


product price: $8.25
/ea

Key Features

Type
Jam Nut-- 9/16 in ID, 1 in Tall
Includes
Hex Base
Material
Steel
For Use With
NF10 Set
Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNF10STX
Zoro #
G4043864
UPC #
831872003710
Country of Origin
China

Dimensions

Length
1 1/16 in
Diameter
9/16 in
Thread Size
9/16" (Inner)

Details

Item
Stud Extender
Type
Jam Nut-- 9/16 in ID, 1 in Tall
Includes
Hex Base
Material
Steel
For Use With
NF10 Set
Color
Brass
Compatible Manufacturer Model Number
NF10, NF98
Accessory Type
Stud Extender

Description

Stud Extender, Accessory Type Stud Extender, Compatible Manufacturer Model Number NF10, NF98, Material Steel, Color Brass, Diameter 9/16 in, Length 1 1/16 in, Thread Size 9/16 In. (Inner)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.