Zoro Homepage

Stud Extender, Left Hand, 1/8in. I.D.

  • Mfr # PN52080LTX

  • Zoro # G4835975


product price: $24.99
/ea

Key Features

Type
Left Hand,1-1/8 in ID x 1-3/8 in OD x 2 in L
Material
Brass
Color
Brass
Length
1 3/8 in
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN52080LTX
Zoro #
G4835975
UPC #
-
Country of Origin
China

Dimensions

Length
1 3/8 in
Diameter
2 in
Thread Size
1 1/8" (Inner), 1 3/8" (Outer)

Details

Item
Stud Extender
Type
Left Hand,1-1/8 in ID x 1-3/8 in OD x 2 in L
Material
Brass
Color
Brass
Accessory Type
Stud Extender
Compatible Manufacturer Model Number
N252, N252R, N552, N552R

Description

Stud Extender, Accessory Type Stud Extender, Compatible Manufacturer Model Number N252, N252R, N552, N552R, Material Brass, Color Brass, Diameter 2 in, Length 1 3/8 in, Thread Size 1 1/8 In. (Inner), 1 3/8 In. (Outer)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.