
Truck Box, Topside or Underbody, Steel, 48"W, Black
Mfr # STMD48
Zoro # G8716176
product price: $688.99
/ea
Free Shipping & Returns
Key Features
Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated, Polished
Includes
(2) keys
Features
Automotive Grade Bulb Seal Weatherstripping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STMD48
Zoro #
G8716176
UPC #
-
Country of Origin
China
Dimensions
Overall Width
48 in
Overall Depth
18 in
Body Thickness
13 ga.
Overall Height
18 in
Overall Length
48 in
Details
Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated, Polished
Includes
(2) keys
Features
Automotive Grade Bulb Seal Weatherstripping
Item
Truck Box
Lock Type
Lockable Adjustable T-handle Latch
Truck Box Type
Topside or Underbody
Description
The Phoenix STMD48 Truck Box is a great way to keep your tools safe and secure. It has the perfect size for keeping in your truck bed or on top of your vehicle. This truck box has an automotive grade bulb seal weatherstripping that ensures you get the best protection from bad weather. With its powder-coated, polished finish, this black toolbox is scratch resistant and corrosion resistant. The steel body makes it durable enough to last for years while the 13 ga. gauge provides maximum strength. Its 18" depth means there is ample storage space in this lockable toolbox, which comes with a padlock system for added security. If you are looking for a high quality truck box, look no further than the Phoenix STMD48 Truck Box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.