
Truck Box, Topside or Underbody, Steel, 60"W, Black, Gauge: 13 ga.
Mfr # STMD60
Zoro # G8716200
product price:Â $653.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Body Material
Steel
Color
Gloss Black
Includes
(2) keys
Lock Type
Lockable Adjustable T-handle Latch
Finish
Powder-Coated, Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STMD60
Zoro #
G8716200
UPC #
-
Country of Origin
China
Dimensions
Overall Width
60 in
Body Thickness
13 ga.
Overall Depth
18 in
Overall Height
18 in
Overall Length
60 in
Details
Body Material
Steel
Color
Gloss Black
Includes
(2) keys
Lock Type
Lockable Adjustable T-handle Latch
Finish
Powder-Coated, Polished
Features
Automotive Grade Bulb Seal Weatherstripping
Item
Toolbox,Lockable,60" L x 18" D x 18" H
Truck Box Type
Topside or Underbody
Description
Toolbox,Lockable,60 In. L x 18 In. D x 18 In. H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.