Zoro Homepage

Wash&Wag Pet Shower

  • Mfr # PF276210

  • Zoro # G616559807


product price: $32.99
/ea

Key Features

Depth
6.3 in
Color
White
Material
Plastic
Length
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF276210
Zoro #
G616559807
UPC #
19079006905
Country of Origin
China

Dimensions

Depth
6.3 in
Length
12.2 in

Details

Color
White
Material
Plastic

Description

Three function - full spray, soft spray, pause. Massage head with soft fingers. Separate power spray nozzle to rinse bathing area. Includes a 60 PVC white hose, paw shaped bracket with screw and 3M tape, outdoor hose adapter, and 2-way diverter. 1.8 GPM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.