Zoro Homepage
This item is Discontinued.
Physical Test Solutions Analog Torque Meter, 150nm STK-150

Analog Torque Meter, 150nm (Discontinued)

  • Mfr # STK-150
  • Zoro # G8427483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STK-150
Zoro #
G8427483
UPC #
-
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
1 yr

Details

Function
Measuring Low Torsion and Torsion Tool
Item
Torque Gauge
Range
150nm-cm
Accuracy
+/-3%
Measuring Units
Nanometer
Resolution
2nm-cm

Description

Torque Gauge, Range 150nm-cm, Resolution 2nm-cm, Accuracy +/-3 Percent, Measuring Units Nanometer, Measuring Low Torsion and Torsion Tool, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.