Shop PHYSICIANSCARE BY FIRST AID ONLY
See all product information
Create Account
First Aid Conforming Gauze Bandage, Non-Sterile, 4 in Wide
Mfr # 51018-001
Zoro # G616451156
product price:Â $12.59
/eaKey Features
Width
4 in
For Use With
First Aid Stations and Kits; Individual Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51018-001
- Zoro #
- G616451156
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 4 in
Details
- Item
- Gauze Rolls
- For Use With
- First Aid Stations and Kits; Individual Use
Description
Conforming non-sterile gauze bandage. Packaged for individual use and to replenish first aid stations and kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.