First Aid Fingertip Bandages, 1.75 x 3, 40PK
Mfr # G-126/ACM12943
Zoro # G915509497
product price:Â $7.55
/pk 40, $0.19/ea
Sold in multiples of 2 for $15.10
Key Features
Mounting Details
With Adhesive
Bandages Type
Fingertip
Length
3 in
Number of Pieces
40
Width
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
G-126/ACM12943
Zoro #
G915509497
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length
3 in
Width
1.75 in
Details
Mounting Details
With Adhesive
Bandages Type
Fingertip
Number of Pieces
40
Item
Plastic Self-Adhesive Knuckle/Fingertip Bandages
Description
Assortment of bandages for cuts and abrasions in the workplace or home. Packaged for individual use and to replenish first aid stations and kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.