
Complete Care First Aid Kit Refill, 271 Pieces/Kit (Discontinued)
- Mfr # 90136
- Zoro # G4600922
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90136
Zoro #
G4600922
UPC #
73577901360
Country of Origin
China
Dimensions
Width
6"
Height
2.4"
Depth
9"
Details
Item
First Aid Kits
Includes
(20) Alcohol Pads; (2) Instant Cold Packs; (6) Antibiotic Ointment Packets; (200) 0.75" x 3" Plastic Adhesive-Strip Bandages; (6) 3" x 3" Gauze Pad; (4) 2" x 2" Gauze Pads; (1) 0.5" x 5 yd First Aid Tape; (4) Latex Gloves; First Aid Handbook
Standards
Meets or exceeds OSHA Requirements
Material
Paper Box
Features
Complete—Includes 271 first aid items.
Case Material
Paper Box
Net Weight
1 lbs
Number of Shelves
271
First Aid Kit ANSI Standards
Meets or exceeds OSHA Requirements
Description
PhysiciansCare® by First Aid Only® Complete Care First Aid Kit Refill, 271 Pieces/Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.