Eye Cup, Plastic, Clear, For Use With, Eyewash
Mfr # 7-110
Zoro # G9511731
product price: $16.89
/pk 10, $1.69/eaKey Features
For Use With
Eyewash
Material
Plastic
Color
Clear
Height
1 1/4 in
Width
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-110
Zoro #
G9511731
UPC #
738743000420
Country of Origin
United States
Dimensions
Height
1 1/4 in
Width
3/4 in
Length
1 3/4 in
Depth
1 3/4 in
Details
Item
Eye Cup
For Use With
Eyewash
Material
Plastic
Color
Clear
Includes
(10) Sterile Eye Cups
Features
Sterile
Description
Eye Cup, Color Clear, Depth 1 3/4 in, Features Sterile, For Use With Eyewash, Height 1 1/4 in, Includes (10) Sterile Eye Cups, Material Plastic, Width 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.