Zoro Homepage

Eye Wash Station, 32 oz.

  • Mfr # 24-202

  • Zoro # G4935953


product price: $29.19
/ea

Key Features

For Use With
Eyewash
Color
White
Height
13 in
Width
10 1/2 in
Compatible with Brand
PHYSICIANSCARE PHYSICIANSCARE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-202
Zoro #
G4935953
UPC #
738743242028
Country of Origin
Multiple

Dimensions

Height
13 in
Width
10 1/2 in
Bottle Size
32 oz
Depth
4 in
Housing Height
15 in
Housing Depth
11 1/2 in
Housing Width
4 in

Details

Item
Single Use Eyewash Station
For Use With
Eyewash
Color
White
Compatible with Brand
PHYSICIANSCARE PHYSICIANSCARE
Includes
(1) 32 oz Eyewash Bottle
Standards
ANSI Z358.1-2009 (As a Personal Eye Wash Only)
Shelf Life
3 yr
Features
Bottle of Sterile Isotonic Buffered Solution, Easy to Install, Wall Mount
Housing Material
Plastic
Media Type
Isotonic Buffered Solution
Included Media
Media Included
Housing Capacity
1
Housing Included
Yes
Number of Bottles Included
1
Housing Style
Open
Activation Type
with Easy to Install, with Wall Mount

Description

Single Use Eyewash Station, Bottle Size 32 oz, Features Bottle of Sterile Isotonic Buffered Solution, Easy to Install, Wall Mount, For Use With Eyewash, Housing Capacity 1, Housing Depth 11 1/2 in, Housing Height 15 in, Housing Width 4 in, Housing Material Plastic, Housing Style Open, Included Media Media Included, Includes (1) 32 oz Eyewash Bottle, Media Type Isotonic Buffered Solution, Number of Bottles Included 1, Shelf Life 3 yr, Sub-Brand PHYSICIANSCARE, Color White, Housing Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.