Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Wash Station, 8 oz., 11inHx12inWx2inD

  • Mfr # 24-308

  • Zoro # G6189224


product price: $43.99
/ea

Key Features

Color
White
Height
11 in
Width
12 in
Compatible with Brand
PHYSICIANSCARE
Bottle Size
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-308
Zoro #
G6189224
UPC #
738743243087
Country of Origin
Multiple

Dimensions

Height
11 in
Width
12 in
Bottle Size
8 oz
Depth
2 in
Housing Depth
13 3/4 in
Housing Width
11 19/50 in
Housing Height
3 1/2 in

Details

Item
Single Use Eyewash Station
Color
White
Compatible with Brand
PHYSICIANSCARE
Includes
(3) 8 oz Eyewash Bottles
Shelf Life
2 yr
Features
Bottle of Sterile Isotonic Buffered Solution, Wall Mount
Number of Bottles Included
3
Housing Material
Plastic
Housing Included
Yes
Activation Type
Wall Mount
Housing Capacity
8 oz Bottles

Description

Single Use Eyewash Station, Bottle Size 8 oz, Features Bottle of Sterile Isotonic Buffered Solution, Wall Mount, Housing Depth 13 3/4 in, Housing Height 3 1/2 in, Housing Width 11 19/50 in, Housing Material Plastic, Includes (3) 8 oz Eyewash Bottles, Number of Bottles Included 3, Shelf Life 2 yr, Color White, Housing Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.