First Aid Kit for up to 75 People, Metal, (Discontinued)
- Mfr # 90018-001
- Zoro # G8748720
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90018-001
Zoro #
G8748720
UPC #
-
Country of Origin
China
Dimensions
Height
3"
Width
9.25"
Depth
13.75"
Details
Standards
ANSI Z308.1-2009 Compliant; Meets or exceeds OSHA Requirements
First Aid Kit Mounting Type
Wall (Hardware Included)
Material
Metal
First Aid ANSI Kit Type
II
Net Weight
5.576 lbs
Capacity
50 Person System
Item
First Aid Kit for up to 75 People,Metal,
Description
First Aid Kit for up to 75 People,Metal,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.