Zoro Homepage
This item is Discontinued.
Physicianscare First Aid Kit, Large, 312 Pieces 60003

First Aid Kit, Large, 312 Pieces (Discontinued)

  • Mfr # 60003
  • Zoro # G7484438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60003
Zoro #
G7484438
UPC #
073577600034
Country of Origin
Unknown

Dimensions

Height
11-1/4"
Width
10-3/4"

Details

Includes
(2) Adhesive Plastic Bandages, 2" x 4", (100) Adhesive Plastic Bandages, 3/4" x 3", (30) Adhesive Plastic Bandages, 3/8" x 1-1/2", (100) Alcohol Wipes, (25) BZK Antiseptic Towelettes, (1) Cold Pack, 4" x 5", (2) Conforming Gauze Roll, 2", (1) Elastic Bandage Wrap, 2" x 5yd, (4) Fingertip Plastic Bandages, (1) First Aid Guide, (1) First Aid Tape, 1/2" x 10yd, (12) First Aid/Burn Cream Packets, 0.9g, (4) Knuckle Plastic Bandages, (10) Nitrile Exam Gloves, (1) Scissors, (4) Sterile Gauze Pads, 2" x 2", (6) Sterile Gauze Pads, 3" x 3", (1) Triangular Bandage, 40" x 40" x 56", (6) Triple Antibiotic Ointment Packet, 0.5oz, (1) Tweezers
First Aid Kit Mounting Type
Wall Mount
Material
Plastic
Glow-in-the-Dark
No
Header
First Aid
Language
English
Legend Style
Text
Subject Matter
Health and Safety
Features
Plastic Case Comes With a Carrying Handle and is Wall Mountable, Contains Essential First Aid Supplies for the Office
First Aid ANSI Kit Type
II
Item
First Aid Kit,Large,312 Pieces
Industry Type
Healthcare

Description

First Aid Kit,Large,312 Pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.