Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60002
Zoro #
G6433205
UPC #
073577600027
Country of Origin
Unknown
Dimensions
Height
7-1/4"
Width
10"
Details
Material
Plastic
Glow-in-the-Dark
No
Header
First Aid
Language
English
Legend Style
Text
Subject Matter
Health and Safety
Features
Plastic Case Comes With a Carrying Handle and is Wall Mountable, Contains Essential First Aid Supplies for the Office
First Aid Kit Mounting Type
Wall Mount
Includes
Industry Type
Healthcare
Item
First Aid Kit,Office,131 Pieces
First Aid ANSI Kit Type
II
Description
First Aid Kit,Office,131 Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.