Zoro Homepage

First Aid Refill Components Disposable Eye Wash, 4 oz Bottle

  • Mfr # 340204

  • Zoro # G403522762


product price: $13.15
/ea

Key Features

Features
Individual Use 4 oz Bottle
Weight
0.298 lbs
Package Type
Bottle
Capacity
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340204
Zoro #
G403522762
UPC #
756641175354
Country of Origin
United States

Details

Features
Individual Use 4 oz Bottle
Weight
0.298 lbs
Package Type
Bottle
Capacity
4 oz

Description

Single-use refill bottle of isotonic buffered sterile saline solution for eye wash wall station. Packaged for individual use and to replenish first aid stations and kits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.