Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Clear Bandages, PK4

  • Mfr # ACM90447

  • Zoro # G7484499


product price: $14.99
/pk 4, $3.75/ea

Key Features

Length
4"
Includes
(4) 0.017 oz Pipettes
Width
0.63"
Bandages Type
Liquid
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACM90447
Zoro #
G7484499
UPC #
073577904477
Country of Origin
United States

Dimensions

Length
4"
Width
0.63"

Details

Item
Bandages
Includes
(4) 0.017 oz Pipettes
Bandages Type
Liquid
Number of Pieces
4

Description

Liquid bandage is a topical skin treatment for minor cuts and sores. Protects the wound by keeping dirt and germs out, and keeping moisture in. Liquid bandage is easy to apply--simply twist off tip of the pipette and apply an appropriate amount in the desired area. Dries very quickly.
  • • Topical skin treatment for minor cuts and sores.
  • • Protects the wound by keeping dirt and germs out, and keeping moisture in.
  • • Easy to apply--gently twist off tip and apply an appropriate amount in the desired area.
  • • Dries quickly.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.