Zoro Homepage

Non-Aspirin, Tablet, 500mg, PK25

  • Mfr # 54036

  • Zoro # G5017144


product price: $5.75
/pk 25, $0.23/ea

Key Features

Medicinal Type
Pain Relief
Medicinal Flavor
Unflavored
Flavor
None
Size
500mg
Count
25 x 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54036
Zoro #
G5017144
UPC #
073577540361
Country of Origin
United States

Dimensions

Size
500mg

Details

Medicinal Type
Pain Relief
Medicinal Flavor
Unflavored
Flavor
None
Item
Non-Aspirin Pain Relief
Count
25 x 2
Medicinal Strength
Regular Strength
Medicinal Count
25 x 2
Package Type
Packet
Formula
Acetaminophen
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Medicinal Form
Tablet
Form
Tablet
Industry Type
Healthcare
Color
White

Description

Non-Aspirin Pain Relief, Flavor None, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.