Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Physicianscare Personal Eye Wash Bottle, 16 oz., PK12 24-101

Personal Eye Wash Bottle, 16 oz., PK12 (Discontinued)

  • Mfr # 24-101
  • Zoro # G6334487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-101
Zoro #
G6334487
UPC #
738743241014
Country of Origin
United States

Dimensions

Bottle Size
16 oz

Details

Shelf Life
3 yr
For Use With
First Aid Kits or Toolboxes
Item
Personal Eye Wash Bottle
Standards
ANSI/ISEA Z308.1-2015

Description

Personal Eye Wash Bottle, Bottle Size 16 oz, For Use With First Aid Kits or Toolboxes, Shelf Life 3 yr, Standards ANSI/ISEA Z308.1-2015, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.