Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Use Eyewash Bottle, 32 oz, Easy Flow Nozzle, Opthalmic Solution, 3 yr Shelf Life

  • Mfr # 24-201

  • Zoro # G4936242


product price: $16.50
/ea

Key Features

For Use With
Eyewash
Compatible with Brand
PHYSICIANSCARE PHYSICIANSCARE
Includes
32 oz Eyewash Bottle
Standards
ANSI Z358.1-2009 (As a Personal Eye Wash Only)
Shelf Life
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-201
Zoro #
G4936242
UPC #
738743242011
Country of Origin
Canada

Dimensions

Bottle Size
32 oz
Housing Height
8 1/2 in
Housing Depth
4 in
Housing Width
4 in

Details

Item
Single Use Eyewash Bottle
For Use With
Eyewash
Compatible with Brand
PHYSICIANSCARE PHYSICIANSCARE
Includes
32 oz Eyewash Bottle
Standards
ANSI Z358.1-2009 (As a Personal Eye Wash Only)
Shelf Life
3 yr
Features
Easy Flow Nozzle Helps Fluid Flush Affected Area, Single Use Only, Tamper-Resistant
Included Media
Media Included
Housing Style
Open
Media Type
Opthalmic Solution
Number of Bottles Included
1
Housing Capacity
1
Housing Included
Yes
Activation Type
with Single Use Only, with Tamper-Resistant

Description

Single Use Eyewash Bottle, Bottle Size 32 oz, Features Easy Flow Nozzle Helps Fluid Flush Affected Area, Single Use Only, Tamper-Resistant, For Use With Eyewash, Housing Capacity 1, Housing Depth 4 in, Housing Height 8 1/2 in, Housing Width 4 in, Housing Style Open, Included Media Media Included, Includes 32 oz Eyewash Bottle, Media Type Opthalmic Solution, Number of Bottles Included 1, Shelf Life 3 yr, Sub-Brand PHYSICIANSCARE, Housing Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.