Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Use Eyewash Bottle, 4 oz, Easy Flow Nozzle, Opthalmic Solution, 3 yr Shelf Life

  • Mfr # 7-006

  • Zoro # G4935987


product price: $5.19
/ea

Key Features

Compatible with Brand
PHYSICIANSCARE
Standards
ANSI Z358.1-2009 (As a Personal Eye Wash Only)
Shelf Life
3 yr
Features
Eye Flushing Solution for Irrigating the Eyes, Sterile Isotonic Buffered Solution
Housing Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-006
Zoro #
G4935987
UPC #
738743000925
Country of Origin
Canada

Dimensions

Bottle Size
4 oz
Housing Width
2 in
Housing Height
5 in
Housing Depth
2 in
Size
4 oz
Package Width
2 in
Package Length
2 in
Package Height
5 in

Details

Item
Eyewash
Compatible with Brand
PHYSICIANSCARE
Standards
ANSI Z358.1-2009 (As a Personal Eye Wash Only)
Shelf Life
3 yr
Features
Eye Flushing Solution for Irrigating the Eyes, Sterile Isotonic Buffered Solution
Housing Included
Yes
Housing Material
Plastic
Activation Type
with Sterile Isotonic Buffered Solution
Product Type
Eyewash

Description

Eyewash, Size 4 oz, Product Type Eyewash, Standards ANSI Z358.1-2009 (As a Personal Eye Wash Only), Package Height 5 in, Package Length 2 in, Package Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.