Zoro Homepage

Scissors, 7 In. L, Silver, Rounded, Titanium

  • Mfr # 90292

  • Zoro # G5076626


product price: $9.19
/ea

Key Features

Overall Length
7"
Color
Gray
Blade End Style
Rounded
Blade Material
Titanium Bonded
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90292
Zoro #
G5076626
UPC #
073577902923
Country of Origin
Multiple

Dimensions

Overall Length
7"
Length
7"
Width
4"

Details

Color
Gray
Blade End Style
Rounded
Blade Material
Titanium Bonded
Handle Material
Plastic
Item
Titanium Bandage Shears
Industry Type
Healthcare
Disposable
No
Features
Bandage Shear
Material
Titanium
Includes
Titanium Bonding
Disposability
Disposable
Blade End Type
Rounded
Product Type
Bandage Shear

Description

EMT Utility Scissors, Overall Length 7 in, Color Gray, Blade End Style Rounded, Blade Material Titanium, Handle Material Plastic, Disposable No, Includes Titanium Bonding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.