Sinus Relief, Tablet, 10mg, PK50
Mfr # 90087
Zoro # G5017232
product price: $8.89
/pk 50, $0.18/eaKey Features
Medicinal Type
Sinus and Allergy
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Size
10mg
Industry Type
Healthcare
Medicinal Flavor
Unflavored
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90087
Zoro #
G5017232
UPC #
073577900875
Country of Origin
United States
Dimensions
Size
10mg
Details
Item
Sinus and Allergy
Medicinal Type
Sinus and Allergy
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Industry Type
Healthcare
Medicinal Flavor
Unflavored
Flavor
None
Formula
Phenylephrine HCL
Count
50
Form
Tablet
Medicinal Form
Tablet
Medicinal Strength
Regular Strength
Medicinal Count
50 x 1
Package Type
Packet
Color
Red
Description
Sinus and Allergy, Flavor None, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.