Zoro Homepage
This item is Discontinued.
Physio Control AED Carrying Case, 10" H x 12" L x 9" W 11260-000045

AED Carrying Case, 10" H x 12" L x 9" W (Discontinued)

  • Mfr # 11260-000045
  • Zoro # G4038023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11260-000045
Zoro #
G4038023
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
10 in H x 12 in L x 9 in W
Overall Length
12 in
Overall Width
9 in
Overall Depth
10 in

Details

Item
Carrying Case
For Use With
Mfr. No. Lifepak 20e
Includes
Right and Left Pouches
Accessory Type
AED Carrying Case
Product Type
Carrying Case

Description

AED Carrying Case, For Use With Mfr. No. Lifepak 20e, Dimensions 10 In. H x 12 In. L x 9 In. W, Includes Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.