Zoro Homepage
This item is Discontinued.
Physio Control AED Carrying Case, 7" H x 17" L x 15" W 11260-000015

AED Carrying Case, 7" H x 17" L x 15" W (Discontinued)

  • Mfr # 11260-000015
  • Zoro # G4038297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11260-000015
Zoro #
G4038297
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
7" H x 17" L x 15" W

Details

Item
AED Carrying Case
For Use With
Mfr. No. 80403-000148, 80403-000149
Includes
Lifepak Cr Plus Water and Dust Tight Carrying Case

Description

AED Carrying Case, For Use With Mfr. No. 80403-000148, 80403-000149, Dimensions 7 In. H x 17 In. L x 15 In. W, Includes Lifepak Cr Plus Water and Dust Tight Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.