AED Instructions, 4" H x 8" L x 6" W

  • Mfr # 44500-000001

  • Zoro # G4020033


product price:  $97.19
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. Lifepak 12, Lifepak 15
Includes
Letter
Dimensions
4 in H x 8 in L x 6 in W
Product Type
AED Instruction
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44500-000001
Zoro #
G4020033
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4 in H x 8 in L x 6 in W
Overall Width
6 in
Overall Length
8 in
Overall Depth
4 in

Details

Item
AED Instructions
For Use With
Mfr. No. Lifepak 12, Lifepak 15
Includes
Letter
Product Type
AED Instruction
Compatible Manufacturer Part Number
Lifepak 12, Lifepak 15

Description

AED Instructions, For Use With Mfr. No. Lifepak 12, Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes Letter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.