Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Pack of Back Plate Grip Tape for LUCAS Back Plate, Slim

  • Mfr # 11576-000090

  • Zoro # G4038653


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) Slim Back Plate Grip Tape
Size
4 in x 8 in x 6 in
For Use With
Chest Compressions Automated CPR Device
Product Type
Anti-Slip Tape
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11576-000090
Zoro #
G4038653
UPC #
-
Country of Origin
United States

Dimensions

Size
4 in x 8 in x 6 in
Overall Width
8 in
Overall Height
4 in
Overall Length
6 in

Details

Item
Anti-Slip Tape
Includes
(3) Slim Back Plate Grip Tape
For Use With
Chest Compressions Automated CPR Device
Product Type
Anti-Slip Tape
Compatible Product Type
LUCAS 3 Device

Description

The grip tape, applied to the back plate, provides added friction when the plate contacts hard surfaces, improving stability during use.


  • Each pack includes six strips of tape.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.