Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basic Carry Case, 5" H x 10" L x 8" W

  • Mfr # 11260-000018

  • Zoro # G4039417


product price: $247.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. Lifepak 20e
Includes
Right and Left Pouches
Dimensions
5 in H x 10 in L x 8 in W
Material
Nylon
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11260-000018
Zoro #
G4039417
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
5 in H x 10 in L x 8 in W
Overall Length
10 in
Overall Width
8 in
Overall Depth
5 in

Details

Item
Carrying Case
For Use With
Mfr. No. Lifepak 20e
Includes
Right and Left Pouches
Material
Nylon
Color
Black
Product Type
Carrying Case

Description

Basic Carry Case, For Use With Mfr. No. Lifepak 20e, Dimensions 5 In. H x 10 In. L x 8 In. W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.