Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Physio Control Battery, 4" H x 8" L x 6" W, 12V Battery 11141-000068

Battery, 4" H x 8" L x 6" W, 12V Battery (Discontinued)

  • Mfr # 11141-000068
  • Zoro # G4038723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11141-000068
Zoro #
G4038723
UPC #
-
Country of Origin
China

Dimensions

Dimensions
4 in H x 8 in L x 6 in W

Details

Item
Battery
For Use With
Mfr. No. Lifepak 20e
Includes
Battery
Battery
12V
Accessory Type
Battery

Description

Battery, Battery 12V, For Use With Mfr. No. Lifepak 20e, Dimensions 4 in H x 8 in L x 6 in W, Includes Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.