This item is Discontinued.

Stryker Physio-Control Battery, 6" x 10" x 8" Size 11576-000039

Battery, 6" x 10" x 8" Size (Discontinued)

  • Mfr # 11576-000039
  • Zoro # G4038988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11576-000039
Zoro #
G4038988
UPC #
-
Country of Origin
United States

Dimensions

Size
6 in x 10 in x 8 in
Overall Width
10 in
Overall Length
8 in
Overall Height
6 in

Details

Item
Battery
Includes
(2) Batteries
For Use With
Chest Compressions Automated CPR Device
Compatible Product Type
LUCAS 2 Device, LUCAS 3 Device
Product Type
Battery

Description

Battery, For Use With Chest Compressions Automated CPR Device, Size 6 in x 10 in x 8 in, Includes (2) Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.