LUCAS Stand-Alone Desktop Battery Charger
Mfr # 11576-000060
Zoro # G4038890
product price: $1,972.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Bracket
For Use With
Chest Compressions Automated CPR Device
Size
6 in x 10 in x 8 in
Overall Height
6 in
Compatible Product Type
LUCAS Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11576-000060
Zoro #
G4038890
UPC #
-
Country of Origin
United States
Dimensions
Size
6 in x 10 in x 8 in
Overall Height
6 in
Overall Width
10 in
Overall Length
8 in
Details
Item
Battery Charger
Includes
Mounting Bracket
For Use With
Chest Compressions Automated CPR Device
Compatible Product Type
LUCAS Battery
Product Type
Battery Charger
Description
Single-battery charger for the LUCAS Chest Compression System.
- Typically completes a full charge in less than four hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.