Zoro Homepage
This item is Discontinued.
Physio Control Cover, 4" H x 8" L x 6" W 11220-000033

Cover, 4" H x 8" L x 6" W (Discontinued)

  • Mfr # 11220-000033
  • Zoro # G4039198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11220-000033
Zoro #
G4039198
UPC #
-
Country of Origin
China

Dimensions

Dimensions
4" H x 8" L x 6" W

Details

Item
Front Cover
For Use With
Mfr. No. Lifepak 12
Includes
Basic Case
Features
Soft Plastic Cover for Display and Keypads. Cannot be Used With Removable Acrylic Screen Shield

Description

Front Cover, For Use With Mfr. No. Lifepak 12, Dimensions 4 In. H x 8 In. L x 6 In. W, Includes Front Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.