LIFEPAK 15 Temperature Adapter Cable (10ft)
Mfr # 11140-000079
Zoro # G4019823
product price:Â $597.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. Lifepak 15
Includes
10 ft Cable
Cable Length
10 ft
Dimensions
4 in H x 8 in L x 6 in W
Product Type
Temperature Adapter Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11140-000079
Zoro #
G4019823
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
10 ft
Dimensions
4 in H x 8 in L x 6 in W
Overall Length
8 in
Overall Width
6 in
Overall Depth
4 in
Details
Item
Defibrillator Cable
For Use With
Mfr. No. Lifepak 15
Includes
10 ft Cable
Product Type
Temperature Adapter Cable
Compatible Manufacturer Part Number
Lifepak 15
Description
The Temperature Adapter Cable is compatible with the LIFEPAK 15. Available in a 5ft (Mfr # 11140-000078) or 10ft (Mfr # 11140-000079) cable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.