LIFEPAK 15 Power Attachment Kit

  • Mfr # 11577-000019

  • Zoro # G4038848


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. Lifepak 15
Includes
Adapter, Supply Cord and Pack
Dimensions
4 in H x 8 in L x 6 in W
Product Type
Power Adapter Attachment Kit
Overall Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11577-000019
Zoro #
G4038848
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4 in H x 8 in L x 6 in W
Overall Depth
4 in
Overall Width
6 in
Overall Length
8 in

Details

Item
Defibrillator Cable
For Use With
Mfr. No. Lifepak 15
Includes
Adapter, Supply Cord and Pack
Product Type
Power Adapter Attachment Kit
Compatible Manufacturer Part Number
Lifepak 15

Description

Defibrillator Cable, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes Adapter, Supply Cord and Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.