Zoro Homepage

LIFEPAK 15 Masimo SET Rainbow Adult Reusable Direct Connect Sensor 3ft

  • Mfr # 11996-000335

  • Zoro # G4019729


product price: $1,244.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. Lifepak 15
Includes
3 ft Sensor
Cable Length
3 ft
Features
Reusable
Dimensions
4 in H x 8 in L x 6 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11996-000335
Zoro #
G4019729
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Dimensions
4 in H x 8 in L x 6 in W
Overall Depth
4 in
Overall Length
8 in
Overall Width
6 in

Details

Item
Defibrillator Sensor
For Use With
Mfr. No. Lifepak 15
Includes
3 ft Sensor
Features
Reusable
Compatible Manufacturer Part Number
Lifepak 15
Product Type
Direct Connect Sensor

Description

Compatible with the LIFEPAK 15 monitor/defibrillator. Also available in a 12-foot cable length (11996-000336).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.