Zoro Homepage

LIFEPAK 15 Masimo SET Rainbow Pediatric Reusable Direct Connect Sensor 12ft

  • Mfr # 11996-000338

  • Zoro # G4019677


product price: $1,860.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. Lifepak 15
Includes
12 ft Sensor
Cable Length
12 ft
Dimensions
4 in H x 8 in L x 6 in W
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11996-000338
Zoro #
G4019677
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
12 ft
Dimensions
4 in H x 8 in L x 6 in W
Overall Length
8 in
Overall Width
6 in
Overall Depth
4 in

Details

Item
Defibrillator Sensor
For Use With
Mfr. No. Lifepak 15
Includes
12 ft Sensor
Compatible Manufacturer Part Number
Lifepak 15
Product Type
Pediatric Rainbow Direct Connect Reusable Sensor

Description

Compatible with the LIFEPAK 15 monitor/defibrillator. Also available in a 3-foot cable length (11996-000337).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.