Defibrillator Cable, 4" H x 8" L x 6" W

  • Mfr # 11996-000339

  • Zoro # G4019963


product price:  $1,073.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. Lifepak 15
Includes
(10) Adhesive Sensors
Dimensions
4 in H x 8 in L x 6 in W
Product Type
Adhesive Sensor
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11996-000339
Zoro #
G4019963
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4 in H x 8 in L x 6 in W
Overall Width
6 in
Overall Depth
4 in
Overall Length
8 in

Details

Item
Defibrillator Sensor
For Use With
Mfr. No. Lifepak 15
Includes
(10) Adhesive Sensors
Product Type
Adhesive Sensor
Compatible Manufacturer Part Number
Lifepak 15

Description

Defibrillator Sensor, Cable Length Not Applicable, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes (10) Adhesive Sensors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.