Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Physio Control Defibrillator Electrodes, 4"H x 8"L x 6"W 11100-000001

Defibrillator Electrodes, 4"H x 8"L x 6"W (Discontinued)

  • Mfr # 11100-000001
  • Zoro # G4019920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11100-000001
Zoro #
G4019920
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4 in H x 8 in L x 6 in W
Overall Depth
4 in
Overall Length
8 in
Overall Width
6 in

Details

Item
Defibrillator Electrodes
For Use With
Lifepak 12, Lifepak 15, Lifepak 20
Electrodes
1
Shelf Life
2 yr
Includes
Electrodes
Accessory Type
Defibrillator Electrodes
Product Type
ECG Electrode
Compatible Manufacturer Part Number
Lifepak 12, Lifepak 15, Lifepak 20

Description

Defibrillator Electrodes, Electrodes 1, Shelf Life 2 yr, For Use With Lifepak 12, Lifepak 15, Lifepak 20, Dimensions 4 in H x 8 in L x 6 in W, Includes Electrodes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.