Zoro Homepage

Defibrillator Electrodes, 4"H x 8"L x 6"W

  • Mfr # 11101-000016

  • Zoro # G4019850


product price: $177.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lifepak 500,Lifepak 1000, Lifepak Express, Lifepak CR Plus
Includes
Electrodes
Cable Length
3 ft
Dimensions
4 in H x 8 in L x 6 in W
Electrodes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11101-000016
Zoro #
G4019850
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Dimensions
4 in H x 8 in L x 6 in W
Overall Width
6 in
Overall Depth
4 in
Overall Length
8 in

Details

Item
AED Electrode Pads
For Use With
Lifepak 500,Lifepak 1000, Lifepak Express, Lifepak CR Plus
Includes
Electrodes
Electrodes
1
Shelf Life
1.5 yr
Accessory Type
Pediatric Electrodes
Compatible Manufacturer Part Number
Lifepak 1000, Lifepak 500, Lifepak CR Plus, Lifepak Express
Product Type
Energy Electrode
Color
White
Material
Plastic

Description

Energy Electrode, Electrodes 1, Cable Length 3 ft, Shelf Life 1.5 yr, For Use With Lifepak 500,Lifepak 1000, Lifepak Express, Lifepak CR Plus, Dimensions 4 in H x 8 in L x 6 in W, Includes Electrodes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.