Zoro Homepage
This item is Discontinued.
Stryker Physio-Control Defibrillator Paddle, 4" H x 8" L x 6" W 11131-000011

Defibrillator Paddle, 4" H x 8" L x 6" W (Discontinued)

  • Mfr # 11131-000011
  • Zoro # G4019071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11131-000011
Zoro #
G4019071
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2"
Dimensions
4 in H x 8 in L x 6 in W
Height
6"
Overall Length
8 in
Overall Width
6 in
Overall Depth
4 in

Details

Item
Internal Paddle
For Use With
Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e
Includes
(2) Internal Paddle
Accessory Type
Defibrillator Paddle
Product Type
Internal Paddle
Compatible Manufacturer Part Number
Lifepak 12, Lifepak 15, Lifepak 20e

Description

Internal Paddle, For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e, Dimensions 4 in H x 8 in L x 6 in W, Includes (2) Internal Paddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.