Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Physio Control Defibrillator Sensor, 4" H x 8" L x 6" W 11996-000116

Defibrillator Sensor, 4" H x 8" L x 6" W (Discontinued)

  • Mfr # 11996-000116
  • Zoro # G4019327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11996-000116
Zoro #
G4019327
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions
4" H x 8" L x 6" W

Details

Item
Defibrillator Sensor
For Use With
Mfr. No. Lifepak 12, Lifepak 20e
Includes
Sensor (Box of 24)

Description

Defibrillator Sensor, For Use With Mfr. No. Lifepak 12, Lifepak 20e, Dimensions 4 In. H x 8 In. L x 6 In. W, Includes Sensor (Box of 24)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.