
LIFEPAK 15 Filter line Set Adult/Pediatric 100/box (Discontinued)
- Mfr # 11996-000435
- Zoro # G4019668
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11996-000435
Zoro #
G4019668
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
4 in H x 8 in L x 6 in W
Overall Length
8 in
Overall Width
6 in
Overall Depth
4 in
Details
Item
Defibrillator Tube
For Use With
Mfr. No. Lifepak 15
Includes
(100) Filterline
Compatible Manufacturer Part Number
Lifepak 15
Product Type
Filterline Set
Description
Defibrillator Tube, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes (100) Filterline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.