Zoro Homepage

LIFEPAK 500/12/15 Battery Load Tester/Discharger

  • Mfr # 21330-001365

  • Zoro # G4020009


product price: $191.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lifepak 500, Lifepak 12, Lifepak 15
Includes
Load Testing Accessory
Features
Use to Perform Therapy Cable Performance Checks. Connects to the Quik-Combo Therapy Cable on the Defibrillator
Language
English
Dimensions
4 in H x 8 in L x 6 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21330-001365
Zoro #
G4020009
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4 in H x 8 in L x 6 in W
Overall Depth
4 in
Overall Length
8 in
Overall Width
6 in

Details

Item
Load Test
For Use With
Lifepak 500, Lifepak 12, Lifepak 15
Includes
Load Testing Accessory
Features
Use to Perform Therapy Cable Performance Checks. Connects to the Quik-Combo Therapy Cable on the Defibrillator
Language
English
Product Type
Test Load
Compatible Manufacturer Part Number
Lifepak 12, Lifepak 15, Lifepak 500

Description

The battery load tester/discharger is used to evaluate the LIFEPAK 500/12/15 by prompting it to deliver a low-energy shock as part of a diagnostic test.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.