This item is Discontinued.

Physio Control Defibrillator Cable, 4" H x 8" L x 6" W 11111-000022

Defibrillator Cable, 4" H x 8" L x 6" W (Discontinued)

  • Mfr # 11111-000022
  • Zoro # G4018861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11111-000022
Zoro #
G4018861
UPC #
-
Country of Origin
Germany

Dimensions

Dimensions
4" H x 8" L x 6" W
Cable Length
36"

Details

Item
Defibrillator Cable
For Use With
Lifepak 12, Lifepak 15
Features
12-Lead Ecg Cable 6-Wire Precordial Attachment
Includes
(12) Lead Assembly

Description

Defibrillator Cable, Cable Length 36 In., For Use With Lifepak 12, Lifepak 15, Dimensions 4 In. H x 8 In. L x 6 In. W, Includes (12) Lead Assembly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.