Zoro Homepage
This item is Discontinued.
Physio Control Defibrillator Tube, 4" H x 8" L x 6" W 11996-000163

Defibrillator Tube, 4" H x 8" L x 6" W (Discontinued)

  • Mfr # 11996-000163
  • Zoro # G4020252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11996-000163
Zoro #
G4020252
UPC #
-
Country of Origin
China

Dimensions

Dimensions
4" H x 8" L x 6" W

Details

Item
Defibrillator Tube
For Use With
Lifepak 12, Lifepak 15
Features
For Patients Above 44 Lbs, O2 Delivery and Co2 Sampling Via Mouth or Nose, 12 Hours Equals Typical Length of Use. (Box of 25)
Includes
Tube (25/box)

Description

Defibrillator Tube, For Use With Lifepak 12, Lifepak 15, Dimensions 4 In. H x 8 In. L x 6 In. W, Includes Tube (25/box)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.