Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Physio Control Defibrillator Cable, 4" H x 8" L x 6" W 11171-000025

Defibrillator Cable, 4" H x 8" L x 6" W (Discontinued)

  • Mfr # 11171-000025
  • Zoro # G4019519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11171-000025
Zoro #
G4019519
UPC #
-
Country of Origin
China

Dimensions

Cable Length
168"
Dimensions
4" H x 8" L x 6" W
Height
14 ft

Details

Item
Defibrillator Cable
For Use With
Mfr. No. Lifepak 12
Includes
Cable 14"

Description

Defibrillator Cable, Cable Length 168 In., For Use With Mfr. No. Lifepak 12, Dimensions 4 In. H x 8 In. L x 6 In. W, Includes Cable 14 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.