Plate, 5" x 10" 8" Size
Mfr # 11576-000053
Zoro # G4038909
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Includes
(3) Back Plate Grip Tape
For Use With
Chest Compressions Automated CPR Device
Size
5 in x 10 in 8 in
Overall Width
10 in
Compatible Product Type
LUCAS Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11576-000053
Zoro #
G4038909
UPC #
-
Country of Origin
United States
Dimensions
Size
5 in x 10 in 8 in
Overall Width
10 in
Overall Height
5 in
Overall Length
8 in
Details
Item
Back Plate Grip Tape
Includes
(3) Back Plate Grip Tape
For Use With
Chest Compressions Automated CPR Device
Compatible Product Type
LUCAS Device
Product Type
Back Plate Grip Tape
Description
Back Plate Grip Tape, For Use With Chest Compressions Automated CPR Device, Size 5 in x 10 in 8 in, Includes (3) Back Plate Grip Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.