Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pouch, 4" H x 8" L x 6" W

  • Mfr # 11260-000043

  • Zoro # G4039347


product price: $111.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. Lifepak 20e
Includes
Pouch
Dimensions
4 in H x 8 in L x 6 in W
Material
Nylon
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11260-000043
Zoro #
G4039347
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4 in H x 8 in L x 6 in W
Overall Depth
4 in
Overall Length
8 in
Overall Width
6 in

Details

Item
Top Pouch
For Use With
Mfr. No. Lifepak 20e
Includes
Pouch
Material
Nylon
Color
Black
Product Type
Top Pouch

Description

Pouch, For Use With Mfr. No. Lifepak 20e, Dimensions 4 In. H x 8 In. L x 6 In. W, Includes Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.